X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7471732099 "Hampton" 4'' Minispread Bathroom Sink Faucet

Item: A7471732099
Finish: Polished Brass
Complete Faucet: Price includes trim and valve

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration "Minispread 4"""
Spout Height 2-7/8"
Spout Reach 4-1/2"
Shown With Lever Handles
ADA Compliant Yes
CEC Approved No
Includes Soap Dispenser Yes