X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7430901002 "Berwick" Deck Mount With Handshower Whirlpool Faucet

Item: A7430901002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $742.00

Price: $701.10 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 6-3/4"
Spout Reach 8-3/8"
Flow Rate (GPM) 2.5
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Handshower Included Yes
Drain Included No
Features Metal Lever Handles, Personal Hand Shower
View Similar Products