Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7420101002 "Portsmouth" Single Hole Bathroom Sink Faucet

Item: A7420101002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online

Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 5"
Spout Reach 5"
Overall Height 7-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense