X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7236V068C020 "Evolution" 72" x 36" Air Tub

Item: A7236V068C020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 72 x 36 x 21-1/4
Length 72"
Width 36"
Depth 21-1/4"
Height to Overflow 18-1/2"
Maximum Water Capacity (Gallons) 111
Number of Jets 10
Adjustable Jets Yes
Control Type Side-mounted On/Off control
Number Of Speeds Three
Drain Included No
Drain Location Reversible
Pump Horsepower 2.1 HP
Pump Amps 14.4
Pump Voltage 120
Construction Acrylic
Hard Wire Service Required Yes
Voltage 120V