X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A7184801002 "Times Square" 8'' Widespread Bathroom Sink Faucet

Item: A7184801002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $400.00

Price: $360.00 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8'' Centers
Spout Height 5-3/4"
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 1-1/2"
Construction Brass
Valve Type Washerless Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
Height 8-3/4"
Length 7-3/4"
CEC Approved Yes
ADA Compliant Yes
Additional Information Metal Speed Connect
Includes Metal Pop-Up Drain Yes