X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3571068C020 "Green Tea" 60'' x 36'' Air Tub

Item: A3571068C020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $3,606.00

Price: $2,971.35 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop-in or Undermount
Overall Size 60 x 36 x 21
Length 60"
Width 36"
Depth 21"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 52
Number of Jets 8
Adjustable Jets Yes
Control Type Air Switch
Number Of Speeds Single Speed
Drain Included No
Drain Location Reversible
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System