X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A3312001020 "Huron" One Piece Toilet

Item: A3312001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration Bowl Only
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 17-1/8"
Width 13-3/4"
Water Depth From Rim 12'' x 10''
Flush Type Pressure Flush
Gallons Per Flush 1.28 - 1.6
Toilet Seat Included No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Features EverClean
Includes Four Bolt Caps
Additional Information Top Spud
Connection Size 1-1/2''
Height 17-1/8"
Length 24-7/8"
View Similar Products