X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2933102020 "Studio" 60'' x 32'' Soaking Tub

Item: A2933102020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Tub Installation Type Drop In
Overall Size 60 x 32 x 21-1/2
Length 60"
Width 32"
Depth 21-1/2"
Height to Overflow 17-3/4"
Maximum Water Capacity (Gallons) 59
Drain Included No
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes