X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2847128222 "Town Square" One Piece Toilet

Item: A2847128222
Finish: Linen
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 15-1/8"
Depth 29-7/8"
Flush Type Pressure Flush
Flush Technology Power Wash Technology
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Features Chrome Trip Lever, Color Matched Duroplast Slow Close Toilet Seat and Cover Included
CEC Approved Yes