X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2786128020 "Tropic" One Piece Toilet

Item: A2786128020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 16-3/4"
Depth 29-3/4"
Flush Type Pressure Flush
Flush Technology LXP Luxury Flush
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway Yes
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Skirted
Construction Vitreous China
ADA Compliant Yes
Eco Friendly Water Sense
Features High Efficiency Flush 1.28 GPF, PowerWash Rim, Chrome Trip Lever, Color Matched Duroplast Slow Close Toilet Seat and Cover Included
CEC Approved Yes
View Similar Products