X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2742068C020 "Town Square" 72" x 42" Air Tub

Item: A2742068C020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-1/2 x 41-3/4 x 22
Length 71-1/2"
Width 41-3/4"
Depth 22"
Height to Overflow 14-1/4"
Maximum Water Capacity (Gallons) 69
Number of Jets 8
Adjustable Jets Yes
Control Type Two silent air volume controls
Number Of Speeds Single Speed
Drain Included No
Drain Location Center
Pump Horsepower 2.0 HP
Pump Amps 14.4
Pump Voltage 120
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Non-Skid
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean System