Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2742018WC020 "Town Square" 72" x 42" Whirlpool Bath

Item: A2742018WC020
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-1/2 x 41-3/4 c 22
Length 71-1/2"
Width 41-3/4"
Depth 22"
Height to Overflow 14-1/2"
Maximum Water Capacity (Gallons) 69
Number of Jets 8
Adjustable Jets Yes
Drain Location Center
Heater Included No
Construction Acrylic
Slip Resistant Surface Yes
Hard Wire Service Required Yes
Voltage 120V
Features Ever Clean