X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2742002020 "Town Square" 72" x 42" Soaking Tub

Item: A2742002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,311.00

Price: $1,090.98 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 71-1/2 x 41-3/4 x 22
Length 71-1/2"
Width 41-3/4"
Depth 2"
Height to Overflow 14-1/4"
Maximum Water Capacity (Gallons) 69
Drain Included No
Drain Location Reversible
Construction Acrylic
Tub Construction Acrylics
Slip Resistant Surface Yes