X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2555900002 "Town Square" Deck Mount Whirlpool Faucet

Item: A2555900002
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 3-5/8"
Spout Reach 8-1/4"
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Construction Brass
Valve Type Ceramic Disc
Drain Included No
Shown With Lever Handles
ADA Compliant Yes
CEC Approved Yes
View Similar Products