Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A2555801002 "Town Square" 8'' Widespread Bathroom Sink Faucet

Item: A2555801002
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Hole Configuration 4'' Mini-spread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 2-5/8"
Spout Reach 4-5/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/4"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Metal Lever Handles
Includes Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
View Similar Products