X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2531116020 "Neolo" One Piece Toilet

Item: A2531116020
Finish: White
Online Availability: Available for immediate shipment

List Price: $549.00

Price: $469.40



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14"
ADA Height No
Width 13-7/8"
Water Depth From Rim 12'' x 9''
Flush Type Pressure Flush
Flush Technology Flushometer
Gallons Per Flush 1.6
Toilet Seat Included No
Trip Lever Included No
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Skirt Type Non-Skirted
Construction Vitreous China
Additional Information Back Spud, Wall Outlet, Integral Seat, Flush Valve Sold Separately
Height 14"
Length 24-7/8"
Overall Size 24-7/8'' x 13-7/8'' x 14''
View Similar Products