X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2529116020 "Neolo" One Piece Toilet

Item: A2529116020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: Not Available Online



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 14"
ADA Height No
Width 13-7/8"
Water Depth From Rim 12'' x 9''
Flush Type Pressure Flush
Flush Technology Flushometer
Gallons Per Flush 1.6
Toilet Seat Included No
Trip Lever Included No
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2"
Construction Vitreous China
Additional Information Top Spud, Wall Outlet, Flush Valve Sold Separately
Height 14"
Length 24-7/8"
Overall Size 24-7/8'' x 13-7/8'' x 14''