X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2470002020 "Stratford" 66" Soaking Tub

Item: A2470002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,446.00

Price: $1,211.75 (Pricing is for White)



Details and Dimensions

Tub Installation Type Drop In
Overall Size 66 x 32 x 20
Length 66"
Width 32"
Depth 20"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 60
Drain Included No
Drain Location Reversible
Construction Americast
Slip Resistant Surface Yes