X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2461002020 "Cambridge" 60'' x 32'' Soaking Tub

Item: A2461002020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 32 x 17-3/4
Length 60"
Width 32"
Depth 17-3/4"
Height to Overflow 14"
Maximum Water Capacity (Gallons) 50
ADA Compliant Yes
Drain Included No
Drain Location Right
Construction Americast
Tile Flange Yes
Slip Resistant Surface Yes