Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2403813020 "Cadet 3" One Piece Toilet

Item: A2403813020
Finish: White
Online Availability: Available for immediate shipment

List Price: $551.00

Price: $498.10

Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 15"
Depth 28-1/2"
Flush Type Pressure Flush
Flush Technology Cadet 3 Flushing SYsystem
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Right Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Viterous China
ADA Compliant Yes
Eco Friendly Water Sense
Cal Green Compliant
Features High Efficiency, EverClean Surface