X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2403128222 "Cadet 3" One Piece Toilet

Item: A2403128222
Finish: Linen
Online Availability: Available for immediate shipment
Select Finish:

List Price: $622.00

Price: $510.44 (Pricing is for Linen)



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
ADA Height Yes
Width 15"
Depth 28-1/2"
Flush Type Pressure Flush
Flush Technology Cadet 3 Flushing System
Flush Valve Size 3"
Gallons Per Flush 1.28
Rough In Dimension 12"
Toilet Seat Included Yes
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-1/8"
Skirt Type Non-Skirted
Construction Viterous China
ADA Compliant Yes
Eco Friendly Water Sense
Features High Efficiency, EverClean Surface