X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2394202020 "Princeton" Unique Size Soaking Tub

Item: A2394202020
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60'' x 34'' x 14''
Length 34"
Width 60"
Depth 14"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
ADA Compliant Yes
Weight 118 lbs
Drain Included No
Drain Location Left
Construction Americast
Features Acid-Resistant Porcelain Finish, Extra Wide Ledge for Placement of Toiletries, Integral Lumbar Support, Beveled Headrest, Left Hand Drain
Integral Skirt/Apron Yes