Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A2392202ICH020 "Princeton" 60'' x 30'' Soaking Tub

Item: A2392202ICH020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Tub Installation Type 3 Wall Alcove
Overall Size 60 x 30 x 17-1/2
Length 30"
Width 60"
Depth 17-1/2"
Height to Overflow 9-1/2"
Maximum Water Capacity (Gallons) 42
Drain Included No
Drain Location Left
Construction Americast
Tub Construction Cast Irons / Enamels
Slip Resistant Surface Yes
Features Acid-Resistant Porcelain Finish, Lift and Turn Drain Stopper Assembly Included, Integral Lumbar Support, Beveled Headrest, Left Hand Drain with Chrome Trim
Integral Skirt/Apron Yes