X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2282001020 "Baby Devoro" One Piece Toilet

Item: A2282001020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Round bowl
Toilet Installation Type Floor Mounted
Height to Rim 10-1/4"
ADA Height No
Width 13-1/8"
Flush Type Pressure Flush
Flush Technology Flushometer
Gallons Per Flush 1.28 or 1.6
Rough In Dimension 10"
Toilet Seat Included No
Trip Lever Included No
Trip Lever Placement Top
Concealed Trapway No
Trapway Finish Glazed
Skirt Type Non-Skirted
Construction Vitreous China
Eco Friendly Water Efficient
Features EverClean
Additional Information Fixture Only, Seat, Bolt Caps and Flush Valve Sold Separately, 1-1/2'' Inlet Spud
CEC Approved Yes
Height 10-1/4"
Length 23-1/2"
Overall Size 23-1/2'' x 13-1/8'' x 10-1/4''
View Similar Products