X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2257001020 "Afwall" One Piece Toilet

Item: A2257001020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration One Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Wall Mounted
Width 14"
Flush Type Pressure Flush
Gallons Per Flush 1.28
Toilet Seat Included No
Concealed Trapway No
Trapway Finish Glazed
Skirt Type Non-Skirted
Construction Vitreous China
Features High Efficiency 1.28 GPF, Elongated Universal Bowl Only, Top Spud, Flush Valve and Seat Sold Separately
CEC Approved Yes
Height 15"
Length 26"