X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2058014020 "Doral Classic Champion 4" Two Piece Toilet

Item: A2058014020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 18-7/8"
Flush Type Gravity Flush
Flush Technology Champion 4
Flush Valve Size 4"
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-3/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features Right Height
EverClean
Speed Connect
Includes 2 Bolt Caps
Height 34-3/8"
Length 30-3/8"
Overall Size 30-3/8'' x 18-7/8'' x 34-3/8''