X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A2002014020 "Champion 4" Two Piece Toilet

Item: A2002014020
Finish: White
Online Availability: Available for immediate shipment

List Price: $479.00

Price: $436.37 (Pricing is for White)



Details and Dimensions

Toilet Configuration Two Piece
Toilet Bowl Type Elongated bowl
Toilet Installation Type Floor Mounted
Height to Rim 16-1/2"
Width 18-1/4"
Flush Type Gravity Flush
Flush Technology Champion 4
Flush Valve Size 4"
Gallons Per Flush 1.6
Rough In Dimension 12"
Toilet Seat Included No
Trip Lever Included Yes
Trip Lever Placement Left Front
Trip Lever Finish Chrome
Concealed Trapway No
Trapway Finish Glazed
Trapway Size 2-3/8"
Skirt Type Non-Skirted
Construction Vitreous China
ADA Compliant Yes
Features EverClean
Speed Connect
Right Height
Includes 2 Bolt Caps
Height 32-1/2"
Length 30-3/8"
Overall Size 30-3/8'' x 18-1/4'' x 32-1/2''