X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A2000011002 "Ceramix" Over The Rim Bidet Faucet

Item: A2000011002
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $307.00

Price: $253.28 (Pricing is for Chrome)



Details and Dimensions

Bidet Faucet Type Over-The-Rim Spray
Number of Faucet Holes 1 Hole
Height 5-3/4"
Drain Included Yes
Handle Type Lever
Handle(s) Included Yes
ADA Compliant Yes
Shown With Lever Style Handle
Includes Speed Connect Metal Pop-Up
Additional Information Swivel Spray Aerator
Faucet Hole Configuration Single-Hole
Includes Metal Pop-Up Drain Yes
Length 6-3/4"
View Similar Products