X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0955001EC020 "Murro" Wall Hung Bathroom Sink

Item: A0955001EC020
Finish: White
Online Availability: Available for immediate shipment

List Price: $210.00

Price: $179.55



Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration Single Hole
Length 21-1/4"
Width 20-1/2"
Height 6-1/2"
Overall Size 21-1/4'' x 20-1/2'' x 6-1/2''
Bowl Length 15-1/2"
Bowl Width 13-1/2"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Features EverClean