X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0790800020 "Town Square" Pedestal Bathroom Sink

Item: A0790800020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $598.00

Price: $403.06 (Pricing is for White)



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24"
Width 20-1/4"
Height 35-1/2"
Overall Size 24'' x 20-1/4'' x 35-1/2''
Bowl Length 14"
Bowl Width 11-3/4"
Bowl Depth 6-1/2"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Sink Construction Fireclays
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
View Similar Products