X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0780800020 "Town Square" Pedestal Bathroom Sink

Item: A0780800020
Finish: White
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 27"
Width 21-1/4"
Height 36"
Overall Size 27'' x 21-1/4'' x 36''
Bowl Length 15"
Bowl Width 12-1/2"
Bowl Depth 6-1/2"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Fireclay
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit