X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0700008020 "Town Square" Self Rimming Bathroom Sink

Item: A0700008020
Finish: White
Online Availability: Available for immediate shipment

List Price: $241.00

Price: $162.44 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 23"
Width 18-1/2"
Height 8-1/8"
Overall Size 23'' x 18-1/2'' x 8-1/8''
Bowl Length 10-1/2"
Bowl Width 18-1/2"
Bowl Depth 6-1/4"
Sink Shape Rectangle
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Fireclay
Sink Construction Fireclays
Shown With Town Square Faucet Model # (2555.801)