X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0641800020 "Boulevard" Pedestal Bathroom Sink

Item: A0641800020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 24"
Width 19"
Height 35-1/2"
Overall Size 24'' x 19'' x 35-1/2''
Bowl Length 17"
Bowl Width 12-1/2"
Bowl Depth 5"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Features Right Height
Includes Mounting Kit
Additional Information Faucet Ledge with Generous Shelf Area
View Similar Products