X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0514000020 Vessel Style Bathroom Sink

Item: A0514000020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Overall Size 17'' Diameter
Bowl Length 17"
Bowl Width 17"
Bowl Depth 4"
Sink Shape Round
Drain Included No
Drain Location Center
Drain Hole Size 1-3/7"
Overflow No
Construction Vitreous China
Sink Construction China / Ceramics
Features No Overflow, Vessel Sink, Faucet Sold Separately
Diameter 17"