X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0497221020 "Ovalyn" Undermount Bathroom Sink

Item: A0497221020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $152.00

Price: $129.96 (Pricing is for White)



Details and Dimensions

Sink Installation Type Undermount
Length 21-1/2"
Width 17-3/8"
Height 7-1/2"
Overall Size 21-1/2'' x 17-3/8 x 7-1/2''
Bowl Length 19"
Bowl Width 15"
Bowl Depth 5-1/2"
Sink Shape Oval
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
Shown With Hampton Cresent Faucet Model # (7881.732)
ADA Compliant Yes