X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0496300020 "Ovalyn" Undermount Bathroom Sink

Item: A0496300020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Undermount
Length 19-1/4"
Width 16-1/4"
Overall Size 19-1/4 x 16-1/4
Bowl Length 17"
Bowl Width 14"
Bowl Depth 5-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Features Glazed Underside