X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0490156020 "Rondalyn" Self Rimming Bathroom Sink

Item: A0490156020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration Single-hole
Overall Size 19-1/8 Round
Bowl Length 12-1/8"
Bowl Width 15"
Bowl Depth 5-3/4"
Sink Shape Round
Number of Faucet Holes 2 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
ADA Compliant Yes
Includes Cut Out Template
Diameter 19-1/8"