X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0490011020 "Rondalyn" Self Rimming Bathroom Sink

Item: A0490011020
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $101.00

Price: $74.95 (Pricing is for White)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Overall Size 19-1/8'' Round
Bowl Length 15"
Bowl Width 12-1/8"
Bowl Depth 5-3/4"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Shown With Jasmine Faucet Model # (3801.462)
ADA Compliant Yes
Includes Cut Out Template
Diameter 19"