X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0475020020 "Aqualyn" Self Rimming Bathroom Sink

Item: A0475020020
Finish: White
Select Finish:

Price: Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 17-3/8"
Width 20-3/8"
Overall Size 20-3/8'' X 17-3/8''
Bowl Length 10"
Bowl Width 16"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
ADA Compliant Yes
Includes Cut Out Template