X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0451021020 "Corner Minette" Wall Hung Bathroom Sink

Item: A0451021020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 11"
Width 16-1/4"
Height 7"
Overall Size 11'' x 16-1/4'' x 7''
Bowl Length 8-5/8"
Bowl Width 12-1/4"
Bowl Depth 5-1/4"
Sink Shape Corner
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Sink Construction China / Ceramics
Features Corner Sink
Includes 2 Wall Hangers