X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0419888EC020 "Cadet" Self Rimming Bathroom Sink

Item: A0419888EC020
Finish: White
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: Not Available Online



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 21"
Width 17-5/8"
Depth 7-1/2"
Overall Size 21 x 17-5/8 x 7-1/2
Bowl Length 16-1/2"
Bowl Width 11"
Bowl Depth 5-5/8"
Sink Shape Oval
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Features EverClean