X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0321026020 "Declyn" Wall Hung Bathroom Sink

Item: A0321026020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 19"
Width 17"
Depth 7-3/4"
Overall Size 19 x 17 x 7-3/4
Bowl Length 14-1/4"
Bowl Width 10-3/4"
Bowl Depth 6"
Sink Shape Rectangle
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Includes Hanger
Additional Information For Wall Hanger Applications