X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

American Standard A0293008020 "Standard" Self Rimming Bathroom Sink

Item: A0293008020
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 22-7/8"
Width 18-1/2"
Overall Size 22-7/8'' x 18-1/2''
Bowl Length 15-3/4"
Bowl Width 11-1/4"
Bowl Depth 6-1/2"
Sink Shape Oval
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Shown With Standard Collection Faucet Model # (2881)
ADA Compliant Yes