X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



American Standard A0268400020 "Ravenna" Pedestal Bathroom Sink

Item: A0268400020
Finish: White
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 24-1/2"
Width 20"
Height 34"
Overall Size 24-1/2'' x 20'' x 34''
Bowl Length 19-3/8"
Bowl Width 11-7/8"
Bowl Depth 6"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Pedestal Base Included Yes
Includes Mounting Kit
Additional Information "Faucet Ledge with Generous Shelf Area, Integrated Towel Bar Sold Separately"