Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0124024020 "Comrade" Wall Hung Bathroom Sink

Item: A0124024020
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Wall Mount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4''
Length 20"
Width 18-1/4"
Height 9-1/2"
Overall Size 20'' x 18-1/4'' x 9-1/2''
Bowl Length 15"
Bowl Width 10-7/8"
Bowl Depth 6-1/4"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Shown With Cleartap Faucet Model # (2565)