Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

American Standard A0621001020 "Studio" Vessel Style Bathroom Sink

Item: A0621001020
Finish: White
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Single Hole
Length 23-1/8"
Width 18-1/2"
Depth 4-1/8"
Overall Size 23-1/8 x 18-1/2 x 4-1/8
Bowl Length 13-3/16"
Bowl Width 20-1/4"
Bowl Depth 2"
Sink Shape Rectangle
Number of Faucet Holes 1 Hole
Drain Included No
Drain Location Center
Overflow Yes
Overflow Location Back
Construction Vitreous China
Sink Construction China / Ceramics
Features Rear Overflow, Faucet Sold Separately