Amana AAER5524XAD Electric Range
| Item: | AAER5524XAD |
| Finish: | Universal Silver |
Discontinued, please call.
Details and Dimensions
| Installation Type | Freestanding |
| Total Capacity | 4.8cu ft |
| ADA Compliant | No |
| Star-K Compliant | No |
| Self Clean | Yes |
| Cooktop Material | Porcelain/Steel |
| Burner Type | Coil |
| Control Location | Backsplash |
| Control Type | Easy Touch |
| Fuel Type | Electric |
| Weight | 135 lbs |
| Overall Depth | 27-3/4" |
| Overall Height | 46-7/8" |
| Overall Width | 29-7/8" |
| Volts/Hertz/Amps | 240V/60Hz |
| Temperature Management System | Temp Assure |
| Range Configuration | Range with Storage Drawer |
| Control Features | Control Lockout Custom Broil |
| Rack Type | 2 Racks/5 Positions |
| Number of Burners | 4 |
| Indicator Lights | Surface Element On |
| Product Specifications |
| Installation Guide |
| Warranty |


