X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Amana AADB1400PYB Built-In Dishwasher

Item: AADB1400PYB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 3
Number of Place Settings 12
Overall Height 34-1/2"
Overall Depth 24-1/2"
Overall Width 23-7/8"
Control Type Electronic Console
Dishwasher Cycles Normal Wash
Tub Type Tall Tub
Decibel Rating 59dBA
Dishwasher Options High Temperature Wash
Delay Start-4 Hours
Heated Dry
Volts/Hertz/Amps 120V/60Hz/15Amps
Eco-Friendly Energy Star