X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

AFX ARC432R8 "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC432R8
Finish: White
Online Availability: Available for immediate shipment

List Price: $276.00

Price: $184.09



Details and Dimensions

Height 5-1/4"
Width 15"
Diameter 15"
Length 50-3/4"
Number of Bulbs 4
Bulb Type Fluorescent
Lamp Type T8
Bulb(s) Included No
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 128 W
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
Construction Steel