Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

AFX ARC232R8 "Contemporary Cloud" Flush Mount Ceiling Light

Item: ARC232R8
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 4-7/8"
Width 10-1/2"
Diameter 10-1/2"
Length 50-3/4"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 32 W
Total Fixture Wattage 64 W
Eco-Friendly Energy Star
Suitable Installation Damp
Construction Steel